Set of 2 Modern Black and White Large Floor Vase - 43 Inch Tall, Contemporary Home Decor,

  • Mfr # QI003209L.2

  • Zoro # G315916949


product price:  $787.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Height
42.5 in
Packaging Type
Set of 2
Length
11.5 in
Width
17.3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI003209L.2
Zoro #
G315916949
UPC #
651355242913
Country of Origin
China

Dimensions

Height
42.5 in
Length
11.5 in
Width
17.3 in

Details

Packaging Type
Set of 2
Item
Vase

Description

Welcome contemporary style into your home with this beautiful floor vase. The exclusive qualities of the floor vases, such as modern style, sturdy design, and bonus hints of natural beauty will complete the look of any room. With its strong and durable construction, this vase is sure to be a favorite in your home for years to come. This tall and beautiful floor vase is the perfect addition to your modern home. Measuring 17.3 inches wide by 11.5 inches deep and 42.5 inches high, it is the perfect size to make a dramatic statement in any room. The modern black-and-white design is eye-catching and will complement any home decor. Made of sturdy fiberglass, this vase is durable and will not break easily so it will keep lasting for years to come. The arresting black-and-white color contrast makes this vase an appealing highlight piece, and it will add a finishing touch to your home furnishings. Whether you place it in your living room, hallway, or entryway, this vase is sure to impress. The sleek and sophisticated design of this vase makes it a great gift idea for any occasion. It is also easy to keep this vase full - simply add some dry branches or trees to create a beautiful and natural display. This vase is a great choice for anyone looking to add a touch of modern elegance to their home.


  • Size Dimensions: Measuring at 17.3" x 11.5" x 42.5" high, this impressively sized vase brings a commanding presence to your space, making it a standout decorative element.
  • Contemporary Modernity: Infused with a unique artistic touch and adorned with a modern finish, this vase exudes an aura of sophistication, elevating the aesthetic appeal of any room in your home with its elegant design.
  • Premium Fiberglass Craftsmanship: Meticulously crafted from Fiberglass, this vase ensures not only a striking appearance but also a robust and enduring construction. Its sturdy build guarantees durability, making it a cherished and long-lasting addition to your home decor.
  • Versatile Fill Options: This metal vase offers a myriad of decorating possibilities. Whether you choose to showcase dried branches, tall wispy grass, or silk decorative flowers, or simply leave it as a stand-alone accent piece, its versatility allows you to customize your decor to suit your style. Please note, however, that this vase is not designed to hold water.
  • Strategic Display: Position this remarkable vase in your hallway, entryway, dining room, living room, or any corner of your space. Wherever it stands, it is bound to make a statement, infusing your surroundings with an undeniable touch of elegance.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.