Shop UNIQUEWISE

Set of 3 31.5in Spun Bamboo Tall Floor Vase - Sleek Metallic Finish, Elegant Home

  • Mfr # QI003354.GRS

  • Zoro # G515916916


product price:  $757.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Gold, Red, Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI003354.GRS
Zoro #
G515916916
UPC #
651355243460
Country of Origin
Viet Nam

Details

Item
Vase
Color
Gold, Red, Silver

Description

Elevate the ambiance of your home to a realm of opulence with the addition of this contemporary floor vase. This exclusive piece boasts a myriad of qualities, including vibrant colors, a robust design, and subtle touches of natural beauty, all of which effortlessly contribute to completing the aesthetic of any room. The unique shape of the vase introduces a modern appeal that resonates seamlessly in various spaces such as the living room, hallway, dining room, or any corner you choose to grace with its presence. Not only is the vase captivating enough to stand alone as a statement piece, but it also offers the opportunity for an even more striking presentation by filling it with silk flowers, branches, or tall wispy grass. The lightweight design of the vase ensures versatility in placement, and to enhance its stability, consider incorporating sand or pebbles. Whether prominently showcased in your living room, welcoming guests in the entryway, or enhancing the dining room ambiance, this floor vase is poised to transcend conventional decor, promising to elevate your home to the next level of sophistication and style.


  • Impressive Dimensions: Elevate your living space w
  • Modern Design: Immerse your living space in sophis
  • Material: Crafted from 100% natural bamboo, this f
  • Fill Them: Unleash your creativity using this bamboo standing vase to showcase dried branches, tall wispy grass, or silk decorative flowers. Alternatively, let it stand alone as a captivating accent piece. Please note that this vase is not designed to hold water
  • Display: Ideal for enhancing the allure of your hallway, entryway, dining room, living room, or any nook within your home, this floor vase is designed to be the captivating focal point that draws attention and adds a touch of elegance to your space

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.