This item is Discontinued.

Uniquewise Set of 3 Frosted Black Fiberglass Tall Floor Vase - Decorative Vase for Modern Home Decor QI004676.3

This item is Discontinued.

Uniquewise

Set of 3 Frosted Black Fiberglass Tall Floor Vase - Decorative Vase for Modern Home Decor (Discontinued)

Mfr # QI004676.3
Zoro # G715917065
UPC # 651355243644
Country of Origin China
Category Vases
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004676.3
Zoro #
G715917065
UPC #
651355243644
Country of Origin
China

Dimensions

Length
15.16 in
Width
10.24 in

Details

Material
Ceramic
Item
Vase
Color
Black

Description

This stunning frosted black fiberglass floor vase brings a unique and captivating touch to modern home decor. Inspired by timeless mid-century design, this exquisite piece serves not only as a distinctive decorative vase but also as an elegant container for dried flowers, infusing a chic and sophisticated Nordic style into your living space. It exudes an aura of elegance, refining any area of your home, whether it be bedroom decor, living room decor, or bathroom decor, seamlessly enhancing your bathroom accessories. Whether prominently displayed as a striking piece of modern art or subtly incorporated into your living room accessories, this sleek fiberglass floor-standing vase effortlessly elevates any setting with its unparalleled charm and allure. Its versatility knows no bounds, making it ideal for farmhouse decor or adorning wedding settings with timeless elegance. Moreover, it doubles as an exquisite flower stand, adding a touch of class to any celebration. The trendy matte finish not only adds an extra layer of aesthetic flair but also ensures it stands out as a stunning centerpiece on a large dining table, making it a beloved choice among minimalist enthusiasts seeking to elevate their space with understated elegance.


  • Dimensions: This large vase measures 15" in Length
  • Crafted with Elegance: Exclusively handmade from h
  • Minimalist: This skinny, oval, tall vase, featurin
  • Adaptable To Various Styles: This modern fiberglass standing floor vase can be an elegant office accessory, a captivating wedding decor, or an elegant decorative piece during thankgiving and other special occasions. It's perfect for showcasing an array of flowers, from fresh roses, tulips, and lilies to dried arrangements featuring pampas grass.
  • Ideal Gift: This simple yet elegant decorative tall floor vase serves as a thoughtful and timeless gift option for your loved ones, whether they are family members, friends, or coworkers, on occasions such as birthdays, Valentine's Day, Mother's Day, weddings, Christmas, or any other festive celebration.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.