Uniquewise Tall Silver Bamboo Trumpet Vase - 43 Inch Modern Decorative Accent for Living Spaces

  • Mfr # QI003889.SI

  • Zoro # G704101987


product price:  $207.99
/ea
Free Shipping & Returns

Key Features

Material
Bamboo
Depth
11
Length
11
Height
43.3
Width
11
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI003889.SI
Zoro #
G704101987
UPC #
651355229921
Country of Origin
China

Dimensions

Depth
11
Length
11
Height
43.3
Width
11

Details

Material
Bamboo
Color
Silver
Weight
5

Description

Elevate your home with the Uniquewise Tall Silver 43 Inch Modern Bamboo Trumpet Floor Vase, a stunning, handcrafted accent piece that brings contemporary elegance and natural beauty to any space. This unique tall vase features a glossy silver finish and a sophisticated trumpet shape, making it a standout in modern living rooms, entryways, hallways, or dining areas. Crafted from 100% natural bamboo, it offers durable, eco-friendly construction and a lightweight design. For added stability, simply fill the base with sand or pebbles. Measuring 43.3" high and 11" in diameter, this large silver vase fits seamlessly into corners or alongside furniture, adding height and visual interest without overwhelming your décor. Perfect for displaying dried branches, tall wispy grass, or silk decorative flowers, it also shines as a striking stand-alone accent. Please note: this vase is not designed to hold water. The Uniquewise modern bamboo vase is ideal for any room and complements a variety of interior styles, from minimalist to contemporary. Its elegant silhouette and glossy finish make it a thoughtful gift for weddings, Mother’s Day, graduations, or housewarmings. Transform overlooked corners or create a stunning focal point with this contemporary home decor piece-where elegant home decoration meets handcrafted bamboo art for a truly unique decorative accent.


  • EXTRA TALL FLOOR VASE: Make a bold statement with this oversized 43-inch silver bamboo vase 11" Dia x 43" H, perfect for adding height and elegance to any living room, entryway, or hallway.
  • MODERN & ELEGANT DESIGN: Featuring a sleek, contemporary silhouette and a reflective silver finish, this handcrafted bamboo art piece elevates your home decor with a touch of luxury and sophistication.
  • PREMIUM NATURAL BAMBOO: Expertly crafted from 100% natural bamboo for durability and eco-friendly appeal. Lightweight yet sturdy-add sand or pebbles for extra stability.
  • VERSATILE DECOR ACCENT: Ideal as a floor vase for tall branches, pampas grass, or silk flowers, or as a striking stand-alone accent. Not designed to hold water.
  • PERFECT FOR MODERN INTERIORS: This large floor vase complements a variety of styles-minimalist, contemporary, or elegant. A unique gift idea for housewarmings or special occasions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.