This item is Discontinued.

Uniquewise Tall Decorative Modern Ripped Trumpet Design Floor Vase, Brown 27.5 Inch QI004179.L

This item is Discontinued.

Uniquewise

Tall Decorative Modern Ripped Trumpet Design Floor Vase, Brown 27.5 Inch (Discontinued)

Mfr # QI004179.L
Zoro # G504101934
UPC # 651355041790
Country of Origin China
Category Vases
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004179.L
Zoro #
G504101934
UPC #
651355041790
Country of Origin
China

Dimensions

Length
5
Depth
5
Width
5
Height
27.5

Details

Color
Brown
Material
polyresin
Weight
7

Description

Upgrade your home to a luxury status with this modern floor vase. It's unique ribbed design pattern will add a modern appeal to your living room, hallway, office, or any room corner. The vase is pretty enough to show off without any fillings. For an even more striking display, fill it up with dry branches, silk flowers, or tall wispy grass. Whether you display it in your living room, entryway, or dining room, it’ll bring your home décor to the next level.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.