This item is Discontinued.

Uniquewise Tall Tri Color and Sizes Modern Handmade Bamboo Floor Vase, Brown, Natural, and Red, PK 3 QI003592.3

This item is Discontinued.

Uniquewise

Tall Tri Color and Sizes Modern Handmade Bamboo Floor Vase, Brown, Natural, and Red, PK 3 (Discontinued)

Mfr # QI003592.3
Zoro # G004102110
UPC # 651355235922
Country of Origin China
Category Vases
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI003592.3
Zoro #
G004102110
UPC #
651355235922
Country of Origin
China

Dimensions

Depth
15.75
Length
15.75
Height
43.3
Width
15.75

Details

Weight
8
Color
Red
Material
Bamboo

Description

Welcome contemporary style into your home. These uniquely shaped bamboo vases will invite fresh vibes to any room placed for its sleek brown composition and distinct design. Whether there is an empty area in need of a centerpiece or looking to lighten living space ambiance, these vases will add a decorative appeal to your room decor. Fill them up with birch branches, your choice of flowers, or use alone as a burst of modern inspiration.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.