This item is Discontinued.

Uniquewise White striped and brown Metal Floor Vase Home Decor for Flowers and Artificial Floral Arrangements QI004522

This item is Discontinued.

Uniquewise

White striped and brown Metal Floor Vase Home Decor for Flowers and Artificial Floral Arrangements (Discontinued)

Mfr # QI004522
Zoro # G510083521
UPC # 651355045224
Country of Origin China
Category Vases
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004522
Zoro #
G510083521
UPC #
651355045224
Country of Origin
China

Dimensions

Height
26.5"
Width
7"
Length
8"

Details

Color
Brown
Material
Metal

Description

This element metal vase is an elegant and stately focal piece for your home decor. Made of metal, the vase features an embossed floral pattern in a white stripe the top half is the brown color palette that will make a bold statement on your floor. This beautifully designed metal vase furniture is made with premium quality materials. The brown metal floor vase will complement your living room decor and its vertical design will fit in any size room. The simplicity with which this vase is designed is sure to catch everyone attention

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.