Zoro Homepage
This item is Discontinued.
Unirac Solarmount Adjustable Tilt Leg, 12 In 307107M

Adjustable Tilt Leg, 12 In (Discontinued)

  • Mfr # 307107M
  • Zoro # G4957145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307107M
Zoro #
G4957145
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2 in
Height
2 in
Depth
8 in

Details

Item
Adjustable Tilt Leg,12 In
For Use With
SolarMount PV Mounting Systems
Weight
2.5 lbs
Includes
Adjustable Leg Kit with 8 in Tube, 8 in Strut, (5) SS Bolts, (4) SS Nuts, (2) Fender Washers, and (1) Zinc Strut Nut

Description

Adjustable Tilt Leg,12 In, Weight 2.5 lbs, Includes Adjustable Leg Kit with 8 in Tube, 8 in Strut, (5) SS Bolts, (4) SS Nuts, (2) Fender Washers, and (1) Zinc Strut Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.