
GROUP 2 FOOT CAT6 SNAGLESS CLEARFIT PATCH CABLE BLUE - CAT6 PATCH CABLE CAT
Mfr # 10003
Zoro # G0359610
product price: $3.15
/eaKey Features
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
2 ft
Standards
TAA/BAA, ISO/IEC 11801, UL, ETL Verified TIA/EIA-568B.2-1 Compliant
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10003
Zoro #
G0359610
UPC #
893339038253
Country of Origin
Multiple
Dimensions
Length - Patch Cord
2 ft
Details
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Standards
TAA/BAA, ISO/IEC 11801, UL, ETL Verified TIA/EIA-568B.2-1 Compliant
Green Environmental Attribute
Environmentally Friendly
Jacket Material
Polyvinyl Chloride
Plenum Rated
Yes
Category - Data Cable
Category 6
Jacket Color
Blue
Item - Data Cable
Patch Cable
Conductor Material
Copper
Solid / Stranded
Stranded
Jacket Type
UltraFlex, Plenum
For Use With
Network Device
Contact Plating
Gold
Description
UNC GROUP 2 FOOT CAT6 SNAGLESS CLEARFIT PATCH CABLE BLUE - CAT6 PATCH CABLE CAT
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.