Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GROUP 25 FOOT CAT6 SNAGLESS CLEARFIT PATCH CABLE PURPLE - CAT6 PATCH CABLE

  • Mfr # 10186

  • Zoro # G0383736


product price: $12.29
/ea

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10186
Zoro #
G0383736
UPC #
893339040089
Country of Origin
Unknown

Dimensions

Length - Patch Cord
25 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Jacket Color
Purple
Standards
TAA/BAA, ISO/IEC 11801, UL, ETL Verified TIA/EIA-568B.2-1 Compliant
Solid / Stranded
Stranded
Conductor Material
Copper
Jacket Material
Polyvinyl Chloride
Jacket Type
Plenum, UltraFlex
Plenum Rated
Yes
Green Environmental Attribute
Environmentally Friendly
For Use With
Network Device
Contact Plating
Gold

Description

UNC GROUP 25 FOOT CAT6 SNAGLESS CLEARFIT PATCH CABLE PURPLE - CAT6 PATCH CABLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.