
GROUP 4 FOOT CAT6 SNAGLESS CLEARFIT PATCH CABLE GREEN - CAT6 PATCH CABLE CA
Mfr # 10077
Zoro # G0360450
product price: $3.89
/eaKey Features
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
4 ft
Standards
TAA/BAA, ISO/IEC 11801, UL, ETL Verified TIA/EIA-568B.2-1 Compliant
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10077
Zoro #
G0360450
UPC #
893339038994
Country of Origin
Unknown
Dimensions
Length - Patch Cord
4 ft
Details
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Standards
TAA/BAA, ISO/IEC 11801, UL, ETL Verified TIA/EIA-568B.2-1 Compliant
Conductor Material
Copper
Jacket Color
Green
Category - Data Cable
Category 6
Item - Data Cable
Patch Cable
Solid / Stranded
Stranded
Jacket Type
Plenum, UltraFlex
Plenum Rated
Yes
Green Environmental Attribute
Environmentally Friendly
Jacket Material
Polyvinyl Chloride
For Use With
Network Device
Contact Plating
Gold
Description
UNC GROUP 4 FOOT CAT6 SNAGLESS CLEARFIT PATCH CABLE GREEN - CAT6 PATCH CABLE CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.