Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GROUP 7 FOOT CAT6 SNAGLESS CLEARFIT PATCH CABLE BLACK - CAT6 PATCH CABLE CA

  • Mfr # 10056

  • Zoro # G2164682


product price: $4.99
/ea

Key Features

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Category 6
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10056
Zoro #
G2164682
UPC #
893339038789
Country of Origin
Unknown

Details

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Category 6
Color
Black
Conductor Material
Copper
Jacket Type
UltraFlex, Plenum
Features
Stranded

Description

UNC GROUP 7 FOOT CAT6 SNAGLESS CLEARFIT PATCH CABLE BLACK - CAT6 PATCH CABLE CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.