
GROUP 9 FOOT CAT6 SNAGLESS CLEARFIT PATCH CABLE WHITE - CAT6 PATCH CABLE CA
Mfr # 10250
Zoro # G0388496
product price: $5.75
/eaKey Features
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
9 ft
Category - Data Cable
Category 6
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10250
Zoro #
G0388496
UPC #
893339040720
Country of Origin
Unknown
Dimensions
Length - Patch Cord
9 ft
Details
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Category - Data Cable
Category 6
Conductor Material
Copper
Item - Data Cable
Patch Cable
Green Environmental Attribute
Environmentally Friendly
Jacket Color
White
For Use With
Network Device
Description
UNC GROUP 9 FOOT CAT6 SNAGLESS CLEARFIT PATCH CABLE WHITE - CAT6 PATCH CABLE CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.