This item is Discontinued.

Unirise Usa 100FT CAT5E SNAGLESS UNSHIELDED (UTP) ETHERNET NETWORK PATCH CABLE RED - 100 FOO PC5E-100F-RED-S

100FT CAT5E SNAGLESS UNSHIELDED (UTP) ETHERNET NETWORK PATCH CABLE RED - 100 FOO (Discontinued)

  • Mfr # PC5E-100F-RED-S
  • Zoro # G0332128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PC5E-100F-RED-S
Zoro #
G0332128
UPC #
893339031469
Country of Origin
China

Details

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Conductor Material
Copper
Cable Type
Category 5e
Color
Red

Description

T RED CAT5E PATCH CABLE - 100 FT CAT5E CABLE BOOTED - 100 FOOT CAT5E NETWORK CAB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.