Shop UNIRISE USA
See all product information
Create Account
GROUP 15 FOOT CAT6 SNAGLESS CLEARFIT PATCH CABLE RED - CAT6 PATCH CABLE CAT
Mfr # 10112
Zoro # G0363269
product price:Â
$
9.25
/ea
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
15 ft
Standards
TAA/BAA, ISO/IEC 11801, UL, ETL Verified TIA/EIA-568B.2-1 Compliant
Category - Data Cable
Category 6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10112
- Zoro #
- G0363269
- UPC #
- 893339039342
- Country of Origin
- Unknown
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Boot Type - Data cable
- Snagless
- Standards
- TAA/BAA, ISO/IEC 11801, UL, ETL Verified TIA/EIA-568B.2-1 Compliant
- Category - Data Cable
- Category 6
- Item - Data Cable
- Patch Cable
- Green Environmental Attribute
- Environmentally Friendly
- Plenum Rated
- Yes
- Conductor Material
- Copper
- Jacket Type
- Plenum, UltraFlex
- Jacket Color
- Red
- Solid / Stranded
- Stranded
- Jacket Material
- Polyvinyl Chloride
- For Use With
- Network Device
- Contact Plating
- Gold
Description
UNC GROUP 15 FOOT CAT6 SNAGLESS CLEARFIT PATCH CABLE RED - CAT6 PATCH CABLE CAT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.