POWER CORD 5-15P TO C13 15AMP BLUE 6FT
- Mfr # PWCD-515PC13-15A-06F-BLU
- Zoro # G0688391
product price:Â
$
11.19
/ea
Key Features
Max. Amps
1 A
Cord Length
6 ft
Jacket Color
Blue
End 2 Connection Type
IEC 60320 C13
End 2 Gender and Plug End
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PWCD-515PC13-15A-06F-BLU
- Zoro #
- G0688391
- UPC #
- 893339054895
- Country of Origin
- Unknown
- Item
- Standard Power Cord
- Max. Amps
- 1 A
- Jacket Color
- Blue
- End 2 Connection Type
- IEC 60320 C13
- End 2 Gender and Plug End
- Female
- End 1 Connection Type
- NEMA 5-15P
- End 1 Number of Pins
- 3
- End 1 Gender and Plug End
- Male
- For Use With
- Electronic Equipment
Dimensions
- Cord Length
- 6 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.