GROUP 30 FOOT CAT6 SNAGLESS CLEARFIT PATCH CABLE PURPLE - CAT6 PATCH CABLE

  • Mfr # 10187

  • Zoro # G0383027


product price:  $15.35
/ea

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
30 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10187
Zoro #
G0383027
UPC #
893339040096
Country of Origin
Unknown

Dimensions

Length - Patch Cord
30 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Jacket Color
Purple
Green Environmental Attribute
Environmentally Friendly
Conductor Material
Copper
For Use With
Network Device

Description

UNC GROUP 30 FOOT CAT6 SNAGLESS CLEARFIT PATCH CABLE PURPLE - CAT6 PATCH CABLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.