1.25 in Cut-End Wet Mop, White, Rayon, PK12, UNS 2016R
Mfr # UNS 2016R
Zoro # G5886916
product price: $71.99
/pk 12, $6.00/eaKey Features
Headband Size
1.25 in
Mop Pad Size
#16
Mop Head Color
White
Mop Connection Type
Clamp On
Mop Head Material
Rayon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UNS 2016R
Zoro #
G5886916
UPC #
749507982746
Country of Origin
United States
Dimensions
Headband Size
1.25 in
Mop Pad Size
#16
Width
1-1/4"
Details
Mop Head Color
White
Mop Connection Type
Clamp On
Mop Head Material
Rayon
Handle Material
No Handle
Mop End Type
Cut
Mop Style
Cut End
Mop Type
Wet Mop
Item
Wet Mop
Material
Rayon
Color
White
Connection Type
Clamp
Series
Boardwalk(R)
End Type
Cut
For Use With
Clamp-Style Mop Handles
Application
Floor Maintenance
Weight
9 lbs
Includes Handle
No
Product Type
Wet Mop Head
Description
Mop Head, Material Rayon, Mop Connection Type Clamp On, Color White, Mop End Type Cut, Connection Thread Type Not Applicable, Includes Handle No, Product Type Wet Mop Head, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.