1.25 in String Wet Mop, Looped-End, Blue, Cotton/Synthetic, PK12
Mfr # UNS 903BL
Zoro # G5886715
product price: $122.99
/pk 12, $10.25/ea
Free Shipping & Returns
Key Features
Headband Size
1.25 in
Mop Pad Size
Large
Mop Head Color
Blue
Mop Head Material
Cotton/Synthetic
Handle Material
No Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UNS 903BL
Zoro #
G5886715
UPC #
749507982142
Country of Origin
United States
Dimensions
Headband Size
1.25 in
Mop Pad Size
Large
Width
1-1/4"
Details
Mop Head Color
Blue
Mop Head Material
Cotton/Synthetic
Handle Material
No Handle
Mop End Type
Looped
Mop Style
String
Mop Type
Wet Mop
Item
Wet Mop
Connection Type
Clamp
Series
Boardwalk(R)
Material
Cotton/Synthetic
End Type
Loop
Color
Blue
For Use With
Clamp-Style Mop Handles
Features
Double-Sewn Tailband, Scrubbing/Stripping Pad for Abrasion
Application
Floor Maintenance
Weight
17 lbs
Includes Wet Mop Tailband
Yes
Product Type
Wet Mop Head
Ply Count
4
Headband Color
Gray
Description
Mop Head w/Scrub Pad, Material Cotton/Synthetic, Color Blue, Mop End Type Loop, Includes Wet Mop Tailband Yes, Features Double-Sewn Tailband, Scrubbing/Stripping Pad for Abrasion, Mop Style String, Ply Count 4, Product Type Wet Mop Head, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.