Zoro Homepage

24 in L Cut-End Dust Mop, White, Cotton, UNS 1024

  • Mfr # UNS 1024

  • Zoro # G5887010


product price: $16.85
/ea

Key Features

Mop Pad Size
24 in x 3 in
Mop Head Color
White
Mop Head Material
Cotton
Handle Material
No Handle
Mop End Type
Cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNS 1024
Zoro #
G5887010
UPC #
749507985082
Country of Origin
China

Dimensions

Mop Pad Size
24 in x 3 in
Length
24"
Width
3"
Overall Length
24 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Handle Material
No Handle
Mop End Type
Cut
Mop Style
Cut End
Mop Type
Dust Mop
Item
Dust Mop
Color
White
End Type
Cut
Material
Cotton
Series
Boardwalk(R)
Launderable
Yes
Features
Washable
Application
Floor Maintenance
Weight
1.3 lbs

Description

Mop Head,Dust,Cotton,24 x 3,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.