Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 in L Cut-End Dust Mop, White, Cotton

  • Mfr # 1336

  • Zoro # G5886968


product price: $18.59
/ea

Key Features

Mop Pad Size
36" x 5"
Mop Head Color
White
Mop Head Material
Cotton
Handle Material
No Handle
Mop End Type
Cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1336
Zoro #
G5886968
UPC #
749507984276
Country of Origin
China

Dimensions

Mop Pad Size
36" x 5"
Width
5"
Length
36"
Depth
5 in
Overall Length
36 in
Overall Depth
5 in
Overall Width
36 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Handle Material
No Handle
Mop End Type
Cut
Mop Style
Cut End
Mop Type
Dust Mop
Item
Dust Mop
Series
Boardwalk(R)
Material
Cotton
Color
White
End Type
Cut
For Use With
Handle; BWK1490 Frame; BWK1436
Features
Quick Drying, Cut Ends, 4-ply
Application
Floors
Weight
1.265 lbs
Includes Handle
No
Product Type
Dust Mop Head
Ply Count
10
Compatible With
Handle; BWK1490 Frame; BWK1436

Description

Industrial Dust Mop Head, Material Cotton, Overall Width 36 in, Overall Depth 5 in, Color White, Mop End Type Cut, Features Synthetic Backing, Includes Handle No, Ply Count 10, Product Type Dust Mop Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.