Zoro Homepage

48 in L Cut-End Dust Mop, White, Cotton

  • Mfr # 1348

  • Zoro # G5886959


product price: $19.69
/ea

Key Features

Mop Pad Size
48 in x 5 in
Mop Head Color
White
Mop Head Material
Cotton
Handle Material
No Handle
Mop End Type
Cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1348
Zoro #
G5886959
UPC #
749507984269
Country of Origin
China

Dimensions

Mop Pad Size
48 in x 5 in
Length
48"
Width
5"
Overall Length
48 in
Overall Depth
5 in
Overall Width
48 in

Description

Industrial Dust Mop Head, Material Cotton, Overall Width 48 in, Overall Depth 5 in, Color White, Mop End Type Cut, Features Synthetic Backing, Includes Handle No, Ply Count 10, Product Type Dust Mop Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.