60" Clamp On Mop and Broom Handles, 1.13" Dia, Natural, Wood

  • Mfr # 609

  • Zoro # G7187988


product price:  $27.29
/ea

Key Features

Connection Type
Clamp On
Handle Length
60"
Handle Material
Wood
Handle Diameter
1.13"
Length
60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
609
Zoro #
G7187988
UPC #
749507982289
Country of Origin
United States

Dimensions

Handle Length
60"
Handle Diameter
1.13"
Length
60"
Handle Dia. (In.)
1.13"

Details

Connection Type
Clamp On
Handle Material
Wood
Item
Mop and Broom Handles
Features
Rust-Resistant Wire
Color
Natural
Material
Wood
Weight
2.5 lbs
Product Type
Mop Handle
Finish
Double-Lacquered

Description

Precision-cut, spring grip, rust-resistant, metal clamp broom handle with 0.25" wire and wing nut. Natural colored, lacquered hardwood handle with smooth finish that resists splintering and is comfortable for extended use. Composed of solid hardwood for maximum durability and dependability for heavy-duty use applications. The rounded tip makes maneuvering and transport easy. Compatible with wet mops, which are sold separately. 1.13" in diameter, 60" long.
  • • Rust-resistant 0.25" wire securely locks most mop heads in place.
  • • Double-lacquered wood handle with smooth finish.
  • • Spring grip securely holds mop head in place.
  • • 60" long and 1.13" diameter.
  • • Screw clamp is double riveted for durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.