
60 in L Cut-End Dust Mop, White, Cotton
Mfr # 1360
Zoro # G5886940
product price: $32.25
/eaKey Features
Mop Pad Size
60 in x 5 in
Mop Head Color
White
Mop Head Material
Cotton
Handle Material
No Handle
Mop End Type
Cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1360
Zoro #
G5886940
UPC #
749507984252
Country of Origin
China
Dimensions
Mop Pad Size
60 in x 5 in
Width
5"
Length
60"
Overall Length
60 in
Details
Mop Head Color
White
Mop Head Material
Cotton
Handle Material
No Handle
Mop End Type
Cut
Mop Style
Cut End
Mop Type
Dust Mop
Item
Dust Mop
Connection Type
Slip-On
Color
White
End Type
Cut
Material
Cotton/Synthetic Blend
Series
Boardwalk(R)
Launderable
Yes
For Use With
Handle; BWK1490, Frame; BWK1460
Application
Floors
Weight
2.382 lbs
Description
Industrial Dust Mop Head,60 x 5,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.