60 in Slide-On Mop Handle, 1 in Dia, Yellow, Vinyl-Covered Aluminum
Mfr # 620
Zoro # G7188128
product price: $14.99
/eaKey Features
Connection Type
Slide On
Handle Length
60 in
Handle Material
Aluminum
Handle Diameter
1 in
Handle Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
620
Zoro #
G7188128
UPC #
749507984153
Country of Origin
China
Dimensions
Handle Length
60 in
Handle Diameter
1 in
Length
60"
Details
Connection Type
Slide On
Handle Material
Aluminum
Handle Color
Yellow
Item
Wet Mop/Gate Handles
Color
Yellow
Features
Hinged Side Latch with Roller Adjustment Knob
Material
Metal
Weight
1.5 lbs
Product Type
Mop Handle
Finish
Vinyl Coated
Description
Boardwalk® Plastic Head Quick Change Mop Handle is equipped with a hinged side latch with an adjustable roller knob. Quickly and easily loads most mop heads for convenient replacing. The vinyl-covered aluminum handle with smooth grip is ideal for regular use with or without gloves in any environment. Strong and reliable, the coated finish is easily wiped clean and repels dust and water. Loophole is the top can be used for hanging.
- • Hinged side latch with adjustable roller knob.
- • Quickly and easily loads most mop heads.
- • Vinyl-covered aluminum handle.
- • Loophole at the top for hanging storage.
- • Mop head sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.