60" Snap On Mop and Broom Handles, 1 in Dia, Natural, Wood

  • Mfr # 1490

  • Zoro # G5886925


product price:  $18.19
/ea

Key Features

Connection Type
Snap On
Handle Length
60"
Handle Material
Wood
Handle Diameter
1 in
Length
60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1490
Zoro #
G5886925
UPC #
749507982807
Country of Origin
United States

Dimensions

Handle Length
60"
Handle Diameter
1 in
Length
60"
Handle Dia. (In.)
1"

Details

Connection Type
Snap On
Handle Material
Wood
Item
Mop and Broom Handles
Features
Swivel
Color
Natural
Material
Wood
Weight
1.67 lbs
Finish
Lacquered
Product Type
Mop Handle

Description

Clip-on Dust Mop Handle quickly and easily snaps onto Boardwalk® Clip-On Dust Mop Frame from standing position. Built from 12-gauge zinc-plated steel hardware for the ultimate in strength and durability. Includes a 180° swivel head with sliding nylon lock that clamps the mop firmly into place. Double-lacquered wood handle is sturdy and long-lasting. Dust mop head and frame are sold separately.
  • • Snaps onto Boardwalk® Clip-On Dust Mop Frame from standing position.
  • • 12-gauge zinc-plated steel hardware.
  • • 180° swivel head with sliding nylon lock.
  • • Double-lacquered wood handle.
  • • Dust mop head and frame sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.