63" Mop and Broom Handles, 1.13" Dia, Natural, Wood

  • Mfr # UNS 603

  • Zoro # G7188058


product price: $17.25
/ea

Key Features

Handle Length
63"
Handle Material
Wood
Handle Diameter
1.13"
Length
63"
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNS 603
Zoro #
G7188058
UPC #
749507982319
Country of Origin
United States

Dimensions

Handle Length
63"
Handle Diameter
1.13"
Length
63"
Handle Dia. (In.)
1.13"

Details

Handle Material
Wood
Item
Mop and Broom Handles
Color
Natural
Weight
2.362 lbs
Product Type
Screw Clamp Metal Head Mop Handle,#20
Finish
Lacquered

Description

Screw Clamp Metal Head Mop Handle,#20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.