
Cut-End Wet Mop, White, Cotton, PK12, 224C
Mfr # 224C
Zoro # G5886889
product price: $73.67
/pk 12, $6.14/eaKey Features
Mop Pad Size
24 oz
Mop Head Color
White
Mop Head Material
Cotton
Handle Material
No Handle
Mop End Type
Cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
224C
Zoro #
G5886889
UPC #
749507982654
Country of Origin
United States
Dimensions
Mop Pad Size
24 oz
Details
Mop Head Color
White
Mop Head Material
Cotton
Handle Material
No Handle
Mop End Type
Cut
Mop Style
Cut-End
Mop Type
Wet Mop
Item
Wet Mop
Connection Type
Clamp
Series
Boardwalk(R)
End Type
Cut
Color
White
Material
Cotton
Application
Floors
Weight
18 lbs
Description
Cut End Wet Mop Head,Cotton,24oz.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.