
Cut-End Wet Mop, White, Rayon, PK12, 224R
Mfr # 224R
Zoro # G5886870
product price: $102.19
/pk 12, $8.52/ea
Free Shipping & Returns
Key Features
Mop Pad Size
24 oz
Mop Head Color
White
Mop Head Material
Rayon
Handle Material
No Handle
Mop End Type
Cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
224R
Zoro #
G5886870
UPC #
749507982647
Country of Origin
United States
Dimensions
Mop Pad Size
24 oz
Details
Mop Head Color
White
Mop Head Material
Rayon
Handle Material
No Handle
Mop End Type
Cut
Mop Style
Cut-End
Mop Type
Wet Mop
Item
Wet Mop
Series
Boardwalk(R)
End Type
Cut
Color
White
Connection Type
Clamp
Material
Rayon
For Use With
Handle; BWK603, BWK605, BWK620
Application
Floors
Weight
18 lbs
Description
Cut-End Wet Mop Head,Rayon,24oz,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.