Looped-End Wet Mop, Green, Cotton/Synthetic, 1200XL
Mfr # 1200XL
Zoro # G5886995
product price:Â $21.59
/eaKey Features
Mop Pad Size
X-Large
Mop Head Color
Green
Mop Head Material
Cotton/Synthetic
Handle Material
No Handle
Mop End Type
Looped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1200XL
Zoro #
G5886995
UPC #
749507981770
Country of Origin
United States
Dimensions
Mop Pad Size
X-Large
Details
Mop Head Color
Green
Mop Head Material
Cotton/Synthetic
Handle Material
No Handle
Mop End Type
Looped
Mop Style
Looped End
Mop Type
Wet Mop
Item
Wet Mop
End Type
Loop
Series
Boardwalk(R)
Material
Cotton/Synthetic
Color
Green
Features
Absorbs More Than 4X Own Weight In Water
For Use With
BWK603, BWK605, BWK609, BWK610, BWK620
Application
Floors
Weight
1.725 lbs
Ply Count
4
Includes Handle
No
Product Type
Wet Mop Head
Description
EcoMop Mop Head, Material Cotton/Synthetic, Color Green, Mop End Type Loop, Features Absorbs More Than 4X Own Weight In Water, Includes Handle No, Ply Count 4, Product Type Wet Mop Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.