Zoro Homepage

Mop Handle Metal Head, 54", 1.13" Dia, Natural, Wood

  • Mfr # 605

  • Zoro # G5886800


product price: $20.35
/ea

Key Features

Handle Length
54"
Handle Material
Wood
Handle Diameter
1.13"
Color
Natural
Weight
2.3 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605
Zoro #
G5886800
UPC #
749507982302
Country of Origin
United States

Dimensions

Handle Length
54"
Handle Diameter
1.13"

Details

Handle Material
Wood
Item
Mop Handle Metal Head,54"
Color
Natural
Weight
2.3 lbs
Product Type
Mop Handle Metal Head,54"
Standards
EPA/CPG Compliant
Finish
Lacquered

Description

Mop Handle Metal Head,54 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.