Zoro Homepage

Poly BristleAngler Broom, 49" Handle, PK12

  • Mfr # UNS 932M

  • Zoro # G6146239


product price: $157.99
/pk 12, $13.17/ea
Free Shipping & Returns

Key Features

Bristle Length
7"
Bristle Material
Polypropylene
Basic Bristle Material
Poly
Broom Handle Material
Metal
Broom Handle Diameter
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNS 932M
Zoro #
G6146239
UPC #
749507983712
Country of Origin
United States

Dimensions

Bristle Length
7"
Broom Handle Diameter
0.75 in
Overall Length
53"

Details

Bristle Material
Polypropylene
Item
Angle Broom
Basic Bristle Material
Poly
Broom Handle Material
Metal
Color
Yellow
For Surface Texture
Floors
Surface Type
Floors

Description

Poly BristleAngler Broom,49 In. Handle,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.