
Professional Ostrich Feather Duster, 7" Wood Handle
Mfr # UNS 13FD
Zoro # G5886931
product price: $11.95
/eaKey Features
Handle Material
Wood
Length
13"
Material
Ostrich Feather
Bristle Material
Ostrich Feather
Features
Natural Handle Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UNS 13FD
Zoro #
G5886931
UPC #
749507983996
Country of Origin
Indonesia
Dimensions
Length
13"
Brush Length
6"
Handle Length
7"
Details
Item
Dusters
Handle Material
Wood
Material
Ostrich Feather
Bristle Material
Ostrich Feather
Features
Natural Handle Color
Color
Natural
Net Weight
0.1 lbs
Handle Color
Natural
Bristle Color
Gray
Description
Ostrich Feather Duster,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.