Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whisk Broom, Corn Fiber Bristles, 10", PK12

  • Mfr # UNS 951WC

  • Zoro # G6146211


product price: $67.19
/pk 12, $5.60/ea

Key Features

Bristle Length
9"
Bristle Material
Corn Fiber
Basic Bristle Material
Corn Fiber
Color
Yellow
Broom Handle Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UNS 951WC
Zoro #
G6146211
UPC #
749507983651
Country of Origin
Mexico

Dimensions

Bristle Length
9"
Broom Handle Diameter
1 in
Overall Length
13.75"

Details

Bristle Material
Corn Fiber
Item
Whisk Broom
Basic Bristle Material
Corn Fiber
Color
Yellow
For Surface Texture
Whisk
Surface Type
Whisk

Description

Whisk Broom,Corn Fiber Bristles,10 In.,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.