Shop UNISTRUT

RP1000T0768PG 4 ft. Channel with Hole

  • Mfr # 3230083

  • Zoro # G104082985


product price:  $61.19
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3230083
Zoro #
G104082985
UPC #
702316538399
Country of Origin
China

Description

Features
  • Diameter: 1-5/8 in.
  • Length: 48 in.
  • Product Type: Cord Channel
  • Material: Galvanized Steel
  • CSA Listed: Yes
  • Color: Metallic
  • Trade Size: 1-5/8 in.
  • ETL Listed: No
  • 1-5/8 in. x 1-5/8 in. x 4 ft.
  • 12 gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.