
Single Channel Strut, Full Slotted, Steel
Mfr # RP1000T0768PG
Zoro # G1764269
product price: $32.39
/eaKey Features
Slot Type
Full Slotted
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP1000T0768PG
Zoro #
G1764269
UPC #
702316538399
Country of Origin
United States
Details
Item
Single Channel Strut
Slot Type
Full Slotted
Material
Steel
Description
Unistrut channels are accurately and carefully cold formed to size from low carbon strip steel.
- • Exposure resistant
- • Steel with galvanized coating
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.