Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strut Channel/Mounting/Straps, 100PK

  • Mfr # P4008-EG

  • Zoro # G916524567


product price: $40.85
/pk 100, $0.41/ea

Key Features

Process
Case Hardened
Finish
Electrogalvanized
Type
with Spring
Standards
CSA, ANSI B1.1
Material
Mild Steel Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4008-EG
Zoro #
G916524567
UPC #
78636440080
Country of Origin
United States

Details

Process
Case Hardened
Finish
Electrogalvanized
Type
with Spring
Standards
CSA, ANSI B1.1
Material
Mild Steel Bar

Description

3/8in-16 TPI, UNC-2, 1-5/8in Channel Width, Electrogalvanized, Mild Steel, Channel Nut with Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.