EA660 4-SLOT BATTERIES CHARGER CRADLE

  • Mfr # 5100-900037G

  • Zoro # G216147312


product price: $493.99
/ea
Free Shipping & Returns

Key Features

For Use With
Unitech EA660 (3rd Gen) Rugged Smartphone Battery
AC Plug
Yes
Number of Batteries Supported
4
Battery Size Supported
Proprietary Battery Size
Compatible Devices
Smartphone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5100-900037G
Zoro #
G216147312
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Battery Size Supported
Proprietary Battery Size

Details

For Use With
Unitech EA660 (3rd Gen) Rugged Smartphone Battery
AC Plug
Yes
Item
Multi-Bay Battery Charger
Number of Batteries Supported
4
Compatible Devices
Smartphone

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.