Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 in W, 21 in L, 100 Grit

  • Mfr # 60259

  • Zoro # G606907601


product price: $1.39
/ea
Sold in multiples of 10 for $13.90

Key Features

Width
1 in
Length
21 in
Grit
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60259
Zoro #
G606907601
UPC #
699053602592
Country of Origin
Italy

Dimensions

Width
1 in
Length
21 in

Details

Grit
100

Description

Sanding Belt Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.