1AX Quick Ship Semi-Friable Coated Abrasive Belt, 6 in W x 48 in L, 36 Grit, Medium Grade, Aluminum

  • Mfr # 61024

  • Zoro # G409007003


product price:  $13.89
/ea
Sold in multiples of 10 for $138.90

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61024
Zoro #
G409007003
UPC #
699053610245
Country of Origin
United States

Description

SAIT 1AX Quick Ship Coated Abrasive Belt, Semi-Friable, 48 in Belt Length, 6 in Belt Width, 36 Grit, Medium Grade, Aluminum Oxide Abrasive, Cotton Backing, Closed Coat, Applicable Materials: Aluminum, Metal, Stainless, Wood, Alloyed Steel, Cast Iron, Ferrous and Non-Ferrous Metals, X-Weight Backing, Wet/Dry Operation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.