27, 5 in Dia, 1/8 in Thick, 5/8"-11 Arbor Hole Size

  • Mfr # 22632

  • Zoro # G306917283


product price:  $10.69
/ea
Sold in multiples of 10 for $106.90

Key Features

Wheel Type
27
Overall Diameter
5 in
Overall Thickness
1/8 in
Connector Size
5/8"-11
Maximum Operating Speed
12200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22632
Zoro #
G306917283
UPC #
699053226323
Country of Origin
United States

Dimensions

Overall Diameter
5 in
Overall Thickness
1/8 in
Connector Size
5/8"-11

Details

Wheel Type
27
Maximum Operating Speed
12200 RPM
Abrasive Material
Zirconium

Description

Pipeline WhlT275x18x5811ZTechPK10 Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products