
27, 7 in Dia, 1/4 in Thick, 7/8 in Arbor Hole Size
Mfr # 20048
Zoro # G006917224
product price: $17.15
/ea
Sold in multiples of 25 for $428.75
Key Features
Wheel Type
27
Overall Thickness
1/4 in
Connector Size
7/8 in
Maximum Operating Speed
8500 RPM
Abrasive Material
ceramic aluminum oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20048
Zoro #
G006917224
UPC #
699053200484
Country of Origin
United States
Dimensions
Overall Diameter
7 in
Overall Thickness
1/4 in
Connector Size
7/8 in
Details
Wheel Type
27
Maximum Operating Speed
8500 RPM
Abrasive Material
ceramic aluminum oxide
Description
Grinding WheelT277x14x78PK25 Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.