
27, 9 in Dia, 1/4 in Thick, 5/8"-11 Arbor Hole Size
Mfr # 20149
Zoro # G306917221
product price: $23.59
/ea
Sold in multiples of 10 for $235.90
Key Features
Wheel Type
27
Overall Thickness
1/4 in
Connector Size
5/8"-11
Maximum Operating Speed
6600 RPM
Abrasive Material
ceramic aluminum oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20149
Zoro #
G306917221
UPC #
699053201498
Country of Origin
United States
Dimensions
Overall Diameter
9 in
Overall Thickness
1/4 in
Connector Size
5/8"-11
Details
Wheel Type
27
Maximum Operating Speed
6600 RPM
Abrasive Material
ceramic aluminum oxide
Description
Grinding WheelT279x14x5811PK10 Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.