
27, 9 in Dia, 1/4 in Thick, 7/8 in Arbor Hole Size
Mfr # 20049
Zoro # G106917254
product price: $20.25
/eaSold in multiples of 25 for $506.25
Key Features
Wheel Type
27
Overall Thickness
1/4 in
Connector Size
7/8 in
Maximum Operating Speed
6600 RPM
Abrasive Material
ceramic aluminum oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20049
Zoro #
G106917254
UPC #
699053200491
Country of Origin
United States
Dimensions
Overall Diameter
9 in
Overall Thickness
1/4 in
Connector Size
7/8 in
Details
Wheel Type
27
Maximum Operating Speed
6600 RPM
Abrasive Material
ceramic aluminum oxide
Description
Grinding WheelT279x14x78PK25 Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.