Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
2A General Purpose Coated Flap Wheel, 6 In Dia X 2 In W, 1 In, 60/Coarse, Aluminum Oxide Abrasive
- Mfr # 72030
- Zoro # G009007304
product price:Â
$
58.15
/ea
Sold in multiples of 5 for
$290.75
Key Features
Connector Size
1 in
Overall Diameter
6 in
Flap Width
2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72030
- Zoro #
- G009007304
- UPC #
- 699053720302
- Country of Origin
- Italy
- Abrasive Material
- Aluminum Oxide
- Abrasive Type
- Coated
- Grade
- Coarse
- Grit
- 60
- Maximum Operating Speed
- 6000 RPM
Dimensions
- Connector Size
- 1 in
- Overall Diameter
- 6 in
- Flap Width
- 2 in
Description
SAIT Coated Flap Wheel, General Purpose, Series: 2A, 6 in dia, 2 in Width, 1 in, 60/Coarse, Aluminum Oxide Abrasive, 6000 RPM Maximum, Applicable Materials: Ferrous and Non-Ferrous Metals, Fiberglass, Plastics and Wood
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.