2A Premium Coated Flap Wheel, 2-1/2 in Dia, 1 in W Face, 1/4 in Dia Shank, 60 Grit, Medium Grade, Al
- Mfr # 70070
- Zoro # G909006919
product price:Â
$
11.29
/ea
Sold in multiples of 10 for
$112.90
Key Features
Abrasive Material
Aluminum Oxide
Grade
Medium
Backing Material
Cotton
Backing Weight
X-Weight
Maximum Operating Speed
20000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70070
- Zoro #
- G909006919
- UPC #
- 699053700700
- Country of Origin
- United States
- Abrasive Material
- Aluminum Oxide
- Grade
- Medium
- Backing Material
- Cotton
- Backing Weight
- X-Weight
- Maximum Operating Speed
- 20000 RPM
- Abrasive Type
- Coated
- Grit
- 60
Dimensions
- Overall Diameter
- 2-1/2 in
- Flap Width
- 1 in
- Shank Size
- 1/4 in
Description
SAIT Coated Flap Wheel, Premium, Series: 2A, 2-1/2 in Wheel Diameter, 1 in Face Width, 1/4 in Shank Diameter, 60 Grit, Medium Grade, Aluminum Oxide Abrasive, 20000 rpm Maximum, Cotton Backing, X-Weight Backing Weight, Spindle Attachment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.