Shop UNITED ABRASIVES/SAIT

2A Premium Coated Flap Wheel, 3 in Dia, 1 in W Face, 1/4 in Dia Shank, 40 Grit, Coarse Grade, Alumin

  • Mfr # 70099

  • Zoro # G209006923


product price:  $14.49
/ea
Sold in multiples of 10 for $144.90

Key Features

Shank Size
1/4 in
Overall Diameter
3 in
Flap Width
1 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70099
Zoro #
G209006923
UPC #
699053700991
Country of Origin
United States

Dimensions

Shank Size
1/4 in
Overall Diameter
3 in
Flap Width
1 in

Details

Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Coarse
Grit
40
Backing Material
Cotton
Backing Weight
X-Weight

Description

SAIT Coated Flap Wheel, Premium, Series: 2A, 3 in Wheel Diameter, 1 in Face Width, 1/4 in Shank Diameter, 40 Grit, Coarse Grade, Aluminum Oxide Abrasive, 15000 rpm Maximum, Cotton Backing, X-Weight Backing Weight, Spindle Attachment

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.