Shop UNITED ABRASIVES/SAIT
See all product information
2A Premium Coated Flap Wheel, 3 in Dia, 2 in W Face, 1/4 in Dia Shank, 120 Grit, Fine Grade, Aluminu
Mfr # 70113
Zoro # G409006921
product price:Â $18.99
/ea
Sold in multiples of 10 for $189.90
Key Features
Shank Size
1/4 in
Overall Diameter
3 in
Flap Width
2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
70113
Zoro #
G409006921
UPC #
699053701134
Country of Origin
United States
Dimensions
Shank Size
1/4 in
Overall Diameter
3 in
Flap Width
2 in
Details
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Fine
Grit
120
Backing Material
Cotton
Backing Weight
X
Description
SAIT Coated Flap Wheel, Premium, Series: 2A, 3 in Wheel Diameter, 2 in Face Width, 1/4 in Shank Diameter, 120 Grit, Fine Grade, Aluminum Oxide Abrasive, 15000 rpm Maximum, Cotton Backing, X-Weight Backing Weight, Spindle Attachment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.