Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 in W, 18 in L, 24 Grit

  • Mfr # 57100

  • Zoro # G606906123


product price: $3.29
/ea
Sold in multiples of 5 for $16.45

Key Features

Width
3 in
Length
18 in
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57100
Zoro #
G606906123
UPC #
699053571003
Country of Origin
Italy

Dimensions

Width
3 in
Length
18 in

Details

Grit
24

Description

Alum Ox Belt3x181Ax 24PK5 Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.