Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 in W, 21 in L, 40 Grit

  • Mfr # 58162

  • Zoro # G906906229


product price: $2.59
/ea
Sold in multiples of 5 for $12.95

Key Features

Width
3 in
Length
21 in
Grit
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58162
Zoro #
G906906229
UPC #
699053581620
Country of Origin
Italy

Dimensions

Width
3 in
Length
21 in

Details

Grit
40

Description

Sanding Belt Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.